2' X 3' Brown and Ivory Striped Stain Resistant Indoor Outdoor Area Rug

  • Mfr # 531667

  • Zoro # G822329379


product price:  $63.39
/ea

Key Features

Size
2 ft x 3 ft
Color
Ivory
Depth
0.02 in
Material
Polypropylene
Width (In.)
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
531667
Zoro #
G822329379
UPC #
-
Country of Origin
Türkiye

Dimensions

Size
2 ft x 3 ft
Depth
0.02 in
Width (In.)
36 in
Height
24 in

Details

Color
Ivory
Item
Outdoor Rug
Material
Polypropylene
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Method of Construction
Power Loom

Description

Set an inviting tone in your space with this 2-foot x 3-foot brown and ivory striped stain resistant indoor outdoor area rug. This rectangle shaped rug features a striped design in brown and ivory to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. 24-inch H x 36-inch W x 0.02-inch D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.