2' X 3' Charcoal Striped Washable Non Skid Indoor Outdoor Area Rug
Mfr # 560807
Zoro # G022337389
product price:Â $48.95
/eaKey Features
Size
2 ft x 3 ft
Material
Polyester
Application Type
Non-Commercial
Height
20 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
560807
Zoro #
G022337389
UPC #
-
Country of Origin
China
Dimensions
Size
2 ft x 3 ft
Height
20 in
Width (In.)
30 in
Depth
0.19 in
Details
Material
Polyester
Item
Outdoor Rug
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Color
Charcoal
Backing Material
Felt
Method of Construction
Machine Woven
Description
Set an inviting tone in your space with this 2-foot x 3-foot charcoal striped washable stain resistant non skid indoor outdoor area rug. This rectangle shaped rug features a striped design in charcoal to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. 20-inch H x 30-inch W x 0.19-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.