Shop FLASH FURNITURE

Brown 2' x 7' Southwestern Arrow Motif Area Rug

  • Mfr # KP-RGB9072-27-BN-GG

  • Zoro # G204241688


product price:  $54.49
/ea

Key Features

Size
2 ft x 7 ft 3-10/16 in
Color
Brown
Material
Olefin, Polypropylene
Pile Height
0.5
Length (In.)
87.6
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KP-RGB9072-27-BN-GG
Zoro #
G204241688
UPC #
840196358734
Country of Origin
Türkiye

Dimensions

Size
2 ft x 7 ft 3-10/16 in
Pile Height
0.5
Length (In.)
87.6
Width (In.)
24
Overall Width
24
Overall Height
0.5
Overall Length
87.6

Details

Color
Brown
Material
Olefin, Polypropylene
Weight
5

Description

Bring the earthy tones and distinctive style of the great west into your home with this patterned area rug. This versatile southwestern accent rug allows you to add warmth to hardwood floors, anchor furniture in a large room, and protects flooring in high-traffic areas. This low pile area rug can be a showstopper centerpiece or quiet companion in your design scheme. Modern rugs provide several benefits in the home. Made from olefin fibers, this contemporary area rug is stain and water resistant, colorfast, and provide a soft underfoot feel friendly to kids and pets. The jute backing gives this rug structural integrity and helps promote air flow. Vacuum regularly without the beater bar and spot clean with water and a mild detergent to maintain the look of your new rug.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.