
2' X 3' Gray and Blue Geometric Stain Resistant Indoor Outdoor Area Rug (Discontinued)
- Mfr # 531611
- Zoro # G722338303
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
531611
Zoro #
G722338303
UPC #
-
Country of Origin
Türkiye
Dimensions
Width (In.)
36 in
Depth
0.02 in
Height
24 in
Details
Color
Blue
Material
Polypropylene
Item
Outdoor Rug
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Description
Add some artistry to your room with this 2-foot x 3-foot gray and blue geometric stain resistant indoor outdoor area rug. This rectangle shaped rug features a geometric design in gray and blue to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. 24-inch H x 36-inch W x 0.02-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.