2' X 3' Green Striped Washable Non Skid Indoor Outdoor Area Rug

  • Mfr # 561167

  • Zoro # G722360342


product price:  $48.95
/ea

Key Features

Size
2 ft x 3 ft
Application Type
Non-Commercial
Depth
0.19 in
Assembly Required
No Assembly Needed
Height
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
561167
Zoro #
G722360342
UPC #
-
Country of Origin
China

Dimensions

Size
2 ft x 3 ft
Depth
0.19 in
Height
20 in
Width (In.)
30 in

Details

Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Item
Outdoor Rug
Color
Green
Material
Polyester
Backing Material
Felt
Method of Construction
Machine Woven

Description

Add great coloration and comfortable texture to your space with this 2-foot x 3-foot green striped washable stain resistant non skid indoor outdoor area rug. This rectangle shaped rug features a striped design in green to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. 20-inch H x 30-inch W x 0.19-inch D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.