
2' X 3' Natural and Black Geometric Handmade Indoor Outdoor Area Rug (Discontinued)
- Mfr # 557090
- Zoro # G222338223
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
557090
Zoro #
G222338223
UPC #
-
Country of Origin
India
Dimensions
Width (In.)
36 in
Height
24 in
Depth
0.5 in
Details
Color
Black
Material
Cotton Blend
Item
Outdoor Rug
Application Type
Commercial
Assembly Required
No Assembly Needed
Description
This 2-foot x 3-foot black geometric hand woven area rug, is a great way to add warmth to a room. This rectangle shaped rug features a geometric design in black to give it visual interest. A classic shape marries with good looking design for your space the coloration of this rug infuses an updated and modern vibe into your space. Crafted by skilled artisans, this hand woven rug is genuine and unique. No two will be exactly alike. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. 24-inch H x 36-inch W x 0.5-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.