2' X 3' Teal Abstract Washable Non Skid Indoor Outdoor Area Rug
Mfr # 559838
Zoro # G722326317
product price:Â $48.95
/eaKey Features
Color
Teal
Depth
0.19 in
Height
20 in
Width (In.)
30 in
Application Type
Non-Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
559838
Zoro #
G722326317
UPC #
-
Country of Origin
China
Dimensions
Depth
0.19 in
Height
20 in
Width (In.)
30 in
Size
2 ft x 3 ft
Details
Color
Teal
Application Type
Non-Commercial
Item
Outdoor Rug
Material
Polyester
Assembly Required
No Assembly Needed
Method of Construction
Machine Woven
Backing Material
Felt
Description
Set an inviting tone in your space with this 2-foot x 3-foot teal abstract washable stain resistant non skid indoor outdoor area rug. This rectangle shaped rug features a abstract design in teal to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Area rugs help to give warmth and sense of home to your space. 20-inch H x 30-inch W x 0.19-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.