2' X 3' Teal Patchwork Washable Non Skid Indoor Outdoor Area Rug
Mfr # 563583
Zoro # G422329083
product price: $48.95
/eaKey Features
Assembly Required
No Assembly Needed
Width (In.)
30 in
Height
20 in
Material
Polyester
Application Type
Non-Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
563583
Zoro #
G422329083
UPC #
-
Country of Origin
China
Dimensions
Width (In.)
30 in
Height
20 in
Depth
0.19 in
Size
2 ft x 3 ft
Details
Assembly Required
No Assembly Needed
Material
Polyester
Item
Outdoor Rug
Application Type
Non-Commercial
Method of Construction
Machine Woven
Color
Teal Blue
Backing Material
Felt
Description
Set an inviting tone in your space with this 2-foot x 3-foot teal patchwork washable stain resistant non skid indoor outdoor area rug. This rectangle shaped rug features a patchwork design in teal to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. 20-inch H x 30-inch W x 0.19-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.