2' X 3' Turquoise Striped Washable Non Skid Indoor Outdoor Area Rug

  • Mfr # 560789

  • Zoro # G222328958


product price:  $48.95
/ea

Key Features

Size
2 ft x 3 ft
Color
Turquoise
Material
Polyester
Width (In.)
30 in
Height
20 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
560789
Zoro #
G222328958
UPC #
-
Country of Origin
China

Dimensions

Size
2 ft x 3 ft
Width (In.)
30 in
Height
20 in
Depth
0.19 in

Details

Color
Turquoise
Material
Polyester
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Backing Material
Felt
Method of Construction
Machine Woven

Description

Add some artistry to your room with this 2-foot x 3-foot turquoise striped washable stain resistant non skid indoor outdoor area rug. This rectangle shaped rug features a striped design in turquoise to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Area rugs help to give warmth and sense of home to your space. 20-inch H x 30-inch W x 0.19-inch D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.