
2' X 4' Dark Brown And Light Brown Geometric Indoor Outdoor Area Rug (Discontinued)
- Mfr # 573849
- Zoro # G722325686
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
573849
Zoro #
G722325686
UPC #
-
Country of Origin
Turkey
Dimensions
Height
24 in
Depth
0.3 in
Width (In.)
48 in
Details
Color
Light Brown
Material
Polypropylene
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Description
Set an inviting tone in your space with this 2-foot x 4-foot dark brown and light brown geometric indoor outdoor area rug. This rectangle shaped rug features a geometric design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 24-inch h x 48-inch w x 0.3-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.