2' X 4' Ivory And Gold Abstract Indoor Outdoor Area Rug

  • Mfr # 572321

  • Zoro # G922347808


product price: $43.59
/ea

Key Features

Assembly Required
No Assembly Needed
Width (In.)
48 in
Depth
0.25 in
Color
Ivory Gold
Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
572321
Zoro #
G922347808
UPC #
-
Country of Origin
Turkey

Dimensions

Width (In.)
48 in
Depth
0.25 in
Height
24 in
Size
2 ft x 4 ft

Details

Assembly Required
No Assembly Needed
Color
Ivory Gold
Item
Outdoor Rug
Application Type
Non-Commercial
Material
Polypropylene
Method of Construction
Power Loom

Description

Add some artistry to your room with this 2-foot x 4-foot ivory and gold abstract indoor outdoor area rug. This rectangle shaped rug features a abstract design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 24-inch h x 48-inch w x 0.25-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.