
2" X 5" Green Natural Off White Medical Grade Double Sheepskin Throw Blanket
Mfr # 388650
Zoro # G122885025
product price:Â $447.99
/ea
Free Shipping & Returns
Key Features
Width
60 in
Material
Sheepskin
Pattern
Solid Color
Thickness
1 in
Back Side Color
Emerald
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
388650
Zoro #
G122885025
UPC #
-
Country of Origin
China
Dimensions
Width
60 in
Thickness
1 in
Length
30 in
Details
Material
Sheepskin
Pattern
Solid Color
Item
Throws & Blankets
Back Side Color
Emerald
Color
Emerald
Description
This 2' X 5' Emerald Green Natural off white Medical Grade Sheepskin is made of the highest quality Australian wool that offers the possibility of therapueutic capabilities in addition to its gorgeous and soft decorative hand. Durable and resilient, this ultra plush sheepskin can be naturally healing as it can improve quality of life for those confined to one position for extended periods. The wool's high fiber count facilitates an even distribution of compression and insulation, helping to activate circulation and increase blood flow, both of which are good ways to alleviate pressue on sore points. Because of sheepskin's ability to maintain a dry environment, the pelt helps prevent a build-up of bacteria and the development of skin irritations caused by friction or immobility. Its fibers are breathable, moisture absorbing, and promote air flow, with natural thermal properties that help balance temperature. This will help to keep you cool in the summer and warm in the winter. Machine washable and easy to care for, we hope that this medical use sheepskin will help keep you comfortable and improve your well being will looking luxurious and refined at the same time. 1" x 30" x 60". Can be used as bed padding, chair pad, or blanket. Due to the genuine and natural nature of this product the exact sizes and colorations might vary.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.