2' X 8' Blue Striped Washable Indoor Outdoor Runner Rug
Mfr # 561132
Zoro # G222367063
product price: $108.99
/ea
Free Shipping & Returns
Key Features
Height
27 in
Depth
0.19 in
Width (In.)
90 in
Color
Blue
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
561132
Zoro #
G222367063
UPC #
-
Country of Origin
China
Dimensions
Height
27 in
Depth
0.19 in
Width (In.)
90 in
Size
2 ft x 8 ft
Details
Color
Blue
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Item
Outdoor Rug
Material
Polyester
Backing Material
Felt
Method of Construction
Machine Woven
Description
Add some artistry to your room with this 2-foot x 8-foot blue striped washable indoor outdoor runner rug. This runner shaped rug features a striped design in blue to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Area rugs help to give warmth and sense of home to your space. 27-inch H x 90-inch W x 0.19-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.