2' X 8' Gray Abstract Washable Indoor Outdoor Runner Rug
Mfr # 560257
Zoro # G122325248
product price: $108.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
No Assembly Needed
Color
Gray
Width (In.)
90 in
Height
27 in
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
560257
Zoro #
G122325248
UPC #
-
Country of Origin
China
Dimensions
Width (In.)
90 in
Height
27 in
Depth
0.19 in
Size
2 ft x 8 ft
Details
Assembly Required
No Assembly Needed
Color
Gray
Material
Polyester
Item
Outdoor Rug
Application Type
Non-Commercial
Method of Construction
Flatweave
Backing Material
Felt
Description
This 2-foot x 8-foot gray abstract washable indoor outdoor runner rug, is a great way to add warmth to a room. This runner shaped rug features a abstract design in gray to give it visual interest. A classic shape marries with good looking design for your space the coloring of this rug adds a delightfully neutral tone to your home and will easily match with most any decor. Ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. 27-inch H x 90-inch W x 0.19-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.