Shop HOMEROOTS
See all product information
Create Account
2' X 8' Gray and Purple Abstract Washable Non Skid Indoor Outdoor Runner Rug
- Mfr # 559407
- Zoro # G722328823
product price:Â
$
90.49
/ea
Key Features
Size
2 ft x 8 ft
Color
Purple
Material
Polyester
Width (In.)
90 in
Depth
0.19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 559407
- Zoro #
- G722328823
- UPC #
- -
- Country of Origin
- China
- Color
- Purple
- Material
- Polyester
- Item
- Outdoor Rug
- Assembly Required
- No Assembly Needed
- Application Type
- Non-Commercial
- Backing Material
- Felt
- Method of Construction
- Flatweave
Dimensions
- Size
- 2 ft x 8 ft
- Width (In.)
- 90 in
- Depth
- 0.19 in
- Height
- 27 in
Description
This 2-foot x 8-foot gray and purple abstract washable non skid indoor outdoor runner rug, is a great way to add warmth to a room. This runner shaped rug features a abstract design in gray and purple to give it visual interest. A classic shape marries with good looking design for your space place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. 27-inch H x 90-inch W x 0.19-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.