2' X 8' Green Striped Washable Non Skid Indoor Outdoor Runner Rug

  • Mfr # 562048

  • Zoro # G722353436


product price:  $108.99
/ea
Free Shipping & Returns

Key Features

Height
27 in
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Depth
0.19 in
Width (In.)
90 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
562048
Zoro #
G722353436
UPC #
-
Country of Origin
China

Dimensions

Height
27 in
Depth
0.19 in
Width (In.)
90 in
Size
2 ft x 8 ft

Details

Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Material
Polyester
Color
Green
Item
Outdoor Rug
Method of Construction
Machine Woven
Backing Material
Felt

Description

Add some artistry to your room with this 2-foot x 8-foot green striped washable non skid indoor outdoor runner rug. This runner shaped rug features a striped design in green to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Area rugs help to give warmth and sense of home to your space. 27-inch H x 90-inch W x 0.19-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.