2' X 8' Ivory Striped Washable Indoor Outdoor Runner Rug
Mfr # 561177
Zoro # G222357101
product price: $108.99
/ea
Free Shipping & Returns
Key Features
Height
27 in
Depth
0.19 in
Color
Ivory
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
561177
Zoro #
G222357101
UPC #
-
Country of Origin
China
Dimensions
Height
27 in
Depth
0.19 in
Width (In.)
90 in
Size
2 ft x 8 ft
Details
Color
Ivory
Assembly Required
No Assembly Needed
Item
Outdoor Rug
Application Type
Non-Commercial
Material
Polyester
Method of Construction
Machine Woven
Backing Material
Felt
Description
Set an inviting tone in your space with this 2-foot x 8-foot ivory striped washable indoor outdoor runner rug. This runner shaped rug features a striped design in ivory to give it visual interest. A classic shape marries with good looking design for your space the coloring of this rug adds a delightfully neutral tone to your home and will easily match with most any decor. Ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. 27-inch H x 90-inch W x 0.19-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.