67" X 91" X 69" Pu Champagne Wood Upholstered (Hb) Led Queen Bed
- Mfr # 347168
- Zoro # G222888834
product price:Â
$
1,889.99
/ea
Key Features
Color
Champagne
Finish
Gloss
Width (In.)
67 in
Length (In.)
69 in
Depth
91 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 347168
- Zoro #
- G222888834
- UPC #
- -
- Country of Origin
- Malaysia
- Color
- Champagne
- Finish
- Gloss
- Item
- Standard Beds
- Assembly Required
- Full Assembly Needed
Dimensions
- Width (In.)
- 67 in
- Length (In.)
- 69 in
- Depth
- 91 in
Description
This bed provides a commanding presence in any room. This contemporary storage bed in champagne finish features a fabric padded rectangular headboard and a low-profile footboard with storage drawers. Crafted with a transitional look that is an ideal addition to any bedroom, the headboard is accented with LED lights and a crystal-like sparkling trim.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.