2' X 8' Pink and Ivory Abstract Washable Indoor Outdoor Runner Rug (Discontinued)
- Mfr # 560673
- Zoro # G222325063
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
560673
Zoro #
G222325063
UPC #
-
Country of Origin
China
Dimensions
Depth
0.19 in
Width (In.)
90 in
Height
27 in
Details
Application Type
Non-Commercial
Item
Outdoor Rug
Color
Pink Ivory
Assembly Required
No Assembly Needed
Material
Polyester
Description
Set an inviting tone in your space with this 2-foot x 8-foot pink and ivory abstract washable indoor outdoor runner rug. This runner shaped rug features a abstract design in pink and ivory to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Area rugs help to give warmth and sense of home to your space. 27-inch H x 90-inch W x 0.19-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.