
20" Beige and Ivory Throw Pillow with Embroidery and Fringe
Mfr # 534312
Zoro # G022810912
product price: $65.99
/eaKey Features
Residential/Commerical
Residential
Color
Beige, Ivory
Closure Type
Zipper
Style
Casual
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
534312
Zoro #
G022810912
UPC #
-
Country of Origin
India
Dimensions
Size
20 x 20 in
Length
20 in
Depth
4 in
Width
20 in
Details
Residential/Commerical
Residential
Color
Beige, Ivory
Closure Type
Zipper
Style
Casual
Assembly Required
No Assembly Needed
Reversible
No
Item
Accent Throw Pillow
Type
Pillow Cover and Insert
Pattern
Geometric
Fill Material
Polyfill
Material
Linen
Description
Add an air of fashion to your room and rejuvenate the space with this cute and fashionable 20-inch beige and ivory throw pillow with embroidery and fringe. This beige and ivory colored decorative pillow is made from high grade linen that is durable and long lasting. Embroidered and fringed decorative accents add some high end and hand-crafted textural designer touches. Super soft and built to hold its shape, this polyfill-filled pillow is a great option. For anyone that loves to decorate or accent their space with color and texture. A great decorative accessory to add color and dimension to your favorite chair, accent your sofa, or to use as part of your bed ensemble. 20-inch h x 20-inch w x 4-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.