
20" Beige and Orange Striped Cotton Blend Throw Pillow With Embroidery
Mfr # 529337
Zoro # G722810762
product price: $59.99
/eaKey Features
Closure Type
Zipper
Length
20 in
Size
20 x 20 in
Type
Pillow Cover and Insert
Color
Beige, Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
529337
Zoro #
G722810762
UPC #
-
Country of Origin
India
Dimensions
Length
20 in
Size
20 x 20 in
Depth
7 in
Width
20 in
Details
Closure Type
Zipper
Type
Pillow Cover and Insert
Color
Beige, Orange
Pattern
Striped
Assembly Required
No Assembly Needed
Fill Material
Polyfill
Style
Bohemian
Reversible
No
Item
Accent Throw Pillow
Material
Cotton Blend
Residential/Commerical
Residential
Description
This 20-inch beige and orange striped cotton blend throw pillow with embroidery will add a beautiful decorative accent to your decor. Durable beige and orange cotton blend has been used to give this pillow a beautiful look that will stand the test of time. This soft polyfill filled pillow not only is decorative but made to be comfy and cozy all day long. Great to use on its own or mix with other decorations for the perfect look. A great decorative accessory for your favorite chair, to accent your sofa, or to use as part of your bed ensemble. 20-inch H x 20-inch W x 7-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.