Zoro Homepage

20" Black and Silver Mirrored Marble and Glass Round End Table

  • Mfr # 569207

  • Zoro # G122360362


product price: $605.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
Silver Black
Width
19.69 in
Height
20.47 in
Assembly Required
Partial Assembly Needed
Application Type
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
569207
Zoro #
G122360362
UPC #
-
Country of Origin
China

Dimensions

Width
19.69 in
Height
20.47 in
Depth
19.69 in

Details

Tabletop Color
Silver Black
Assembly Required
Partial Assembly Needed
Application Type
No
Item
End-Side Table

Description

Optimize your space and add some charm to your room with the 20-inch silver and black faux marble and glass round mirrored end table. A silver glass frame is finished off with a black marble top that is the epitome of quality construction and design. Reflective pieces of mirrored glass give this table a glamorous and unique look. Side tables are a great way to flank your sofa, use as an accent next to your favorite chair, or can even be used bedside. You can match it with other pieces to get the ideal look for your place. 20.47-inch h x 19.90-inch w x 19.90-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.