
20" Black and White Geometric Cotton Throw Pillow
Mfr # 529274
Zoro # G822810709
product price: $74.99
/eaKey Features
Size
18 x 18 in
Pattern
Geometric
Type
Pillow Cover and Insert
Color
Black, White
Material
Cotton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
529274
Zoro #
G822810709
UPC #
-
Country of Origin
India
Dimensions
Size
18 x 18 in
Depth
0.5 in
Length
20 in
Width
20 in
Details
Pattern
Geometric
Type
Pillow Cover and Insert
Color
Black, White
Item
Accent Throw Pillow
Material
Cotton
Residential/Commerical
Residential
Style
Transitional
Assembly Required
No Assembly Needed
Reversible
No
Closure Type
Zipper
Fill Material
Polyfill
Description
The perfect complement to your sofa, favorite chair, or bed, this 20-inch black and white geometric cotton throw pillow is a great decorative accent. This black and white hued piece represents quality construction, expertly made from durable cotton that is not only long lasting but soft to the touch as well. This soft polyfill filled pillow not only is decorative but made to be comfy and cozy all day long. Great to use on its own or mix with other decorations for the perfect look. A great decorative accessory for your favorite chair, to accent your sofa, or to use as part of your bed ensemble. 20-inch H x 20-inch W x 0.5-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.