
20" Black Marble Pedestal End Table
Mfr # 569942
Zoro # G322359807
product price: $1,140.99
/ea
Free Shipping & Returns
Key Features
Depth
15 in
Height
20 in
Application Type
Yes
Tabletop Color
Black
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
569942
Zoro #
G322359807
UPC #
-
Country of Origin
India
Dimensions
Depth
15 in
Height
20 in
Width
12 in
Details
Item
End-Side Table
Application Type
Yes
Tabletop Color
Black
Assembly Required
No Assembly Needed
Description
Show off your exquisite taste with this 20-inch black marble pedestal end table. This table features quality construction from marble and an updated monotone color scheme with black as the main color on both the top and the base. This table features a unique capital letter "I" shape. Side tables are a great way to flank your sofa, use as an accent next to your favorite chair, or can even be used bedside. This versatile table is a great accent for most any room. 20-inch h x 12-inch w x 15-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.