Zoro Homepage

20" Black Solid Wood Accent Mirror

  • Mfr # 569929

  • Zoro # G222358801


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Height
20 in
Material
Glass
Width
17.25 in
Application Type
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
569929
Zoro #
G222358801
UPC #
-
Country of Origin
China

Dimensions

Height
20 in
Width
17.25 in
Depth
1.25 in

Details

Assembly Required
No Assembly Needed
Material
Glass
Item
Mirror
Application Type
Yes
Color
Black

Description

If you want to add some brightness to your living space, the 20-inch black solid wood accent mirror is perfect for you. Framed with solid wood, this mirror will bring practical application and fashionable design to your space, adding some a touch of modern rustic flair to your decor. This mirror will be a great useful addition to your home but will also help elevate the space in the room. Add this exceptional quality mirror to your space for a beautiful reflection and a bit of elevated style. 20-inch h x 17.25-inch w x 1.25-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.