Zoro Homepage

20" Black Solid Wood Pedestal End Table

  • Mfr # 556520

  • Zoro # G122374925


product price: $294.99
/ea
Free Shipping & Returns

Key Features

Depth
13 in
Tabletop Color
Black
Height
20.1 in
Width
15 in
Assembly Required
No Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
556520
Zoro #
G122374925
UPC #
-
Country of Origin
India

Dimensions

Depth
13 in
Height
20.1 in
Width
15 in

Details

Tabletop Color
Black
Assembly Required
No Assembly Needed
Item
End-Side Table
Application Type
Yes

Description

Optimize your space and add some charm to your room with the 20-inch black solid wood pedestal end table. This table is made from solid wood in a black color throughout the base and top. An ideal location for placing your snacks and drinks, and a place to keep your lamp, frames, or other accessories. This versatile table is a great accent for most any room. 20.1-inch h x 15-inch w x 13-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.