Shop HOMEROOTS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
34" Off White and Natural Fabric Wood And Rattan Swivel Arm Chair
- Mfr # 635754
- Zoro # G422371822
product price:Â
$
1,291.99
/ea
Key Features
Overall Depth
31.8 in
Overall Height
28.1 in
Seat Color
White
Overall Width
33.8 in
Assembly Required
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 635754
- Zoro #
- G422371822
- UPC #
- -
- Country of Origin
- Viet Nam
- Seat Color
- White
- Item
- Accent Chair
- Assembly Required
- No Assembly Needed
- Commercial Use
- Yes
Dimensions
- Overall Depth
- 31.8 in
- Overall Height
- 28.1 in
- Overall Width
- 33.8 in
Description
Add an air of fashion to your room and rejuvenate the space with this 34-inch off white and natural fabric wood and rattan swivel arm chair. A unique silhouette features scalloped cushioning, sloped arms, and a curved back that is ready to be enjoyed with your favorite book and when gathering with friends. The sturdy frame is built from a mix of high quality solid and manufactured wood along with rattan that gives this piece a an elevated casual earthy vibe similar to something you would find at a tropical hotel or resort. This chair features a swivel function so that you can turn and angle easily to interact with your space. 28.10-inch h x 33.80-inch w x 31.80-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.