Zoro Homepage

20" Black Solid Wood Round Drum End Table

  • Mfr # 556532

  • Zoro # G122368078


product price: $330.99
/ea
Free Shipping & Returns

Key Features

Depth
16 in
Assembly Required
No Assembly Needed
Height
19.7 in
Width
16 in
Application Type
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
556532
Zoro #
G122368078
UPC #
-
Country of Origin
India

Dimensions

Depth
16 in
Height
19.7 in
Width
16 in

Details

Assembly Required
No Assembly Needed
Item
End-Side Table
Application Type
Yes
Tabletop Color
Black

Description

Optimize your space and add some charm to your room with the 20-inch black solid wood round drum end table. This unique cinched geometric pedestal table is made from solid wood in a black color throughout the base and top. An ideal location for placing your snacks and drinks, and a place to keep your lamp, frames, or other accessories. You can also use it as an entryway table to hold your keys. 19.7-inch h x 16-inch w x 16-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.