Shop HOMEROOTS
See all product information
Create Account
20" Black Wood Freestanding Single Door Bathroom Vanity
- Mfr # 543614
- Zoro # G422909674
product price:Â
$
334.99
/ea
Free Shipping & Returns
Key Features
Length
8.45 in
Width
20.15 in
Height
62.2 in
Material
Manufactured Wood
Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 543614
- Zoro #
- G422909674
- UPC #
- -
- Country of Origin
- Colombia
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- Matte
- Includes
- Doors
- Base Color
- Black
- Countertop Material
- Manufactured Wood
Dimensions
- Length
- 8.45 in
- Width
- 20.15 in
- Height
- 62.2 in
Description
The 20-inch black wood freestanding single door bathroom vanity seamlessly combines modern aesthetics with functional design. Crafted from durable manufactured wood, it features a sleek black base that enhances any contemporary bathroom. The vanity is equipped with soft close door hinges, ensuring quiet and smooth operation for daily use. It includes a stylish door that opens to reveal ample storage space, making organization easy and efficient. The thoughtfully designed handles and drawer pulls add a refined touch, complementing the overall elegance of the piece. Ideal for those seeking both style and practicality, this free-standing vanity fits perfectly in various bathroom layouts, providing a chic focal point without compromising on utility. 62.20-inch h x 20.15-inch w x 8.45-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.