Shop HOMEROOTS
See all product information
Create Account
24" Oak And Black Wood Freestanding Bathroom Vanity With White Sink
- Mfr # 543634
- Zoro # G522905798
product price:Â
$
400.99
/ea
Free Shipping & Returns
Key Features
Length
18.1 in
Width
23.8 in
Height
34.1 in
Material
Manufactured Wood
Finish
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 543634
- Zoro #
- G522905798
- UPC #
- -
- Country of Origin
- Colombia
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- Natural
- Countertop Material
- Manufactured Wood
- Color
- White
- Includes
- Doors; Sink
- Base Color
- Oak, Black
Dimensions
- Length
- 18.1 in
- Width
- 23.8 in
- Height
- 34.1 in
Description
The 24-inch oak and black wood freestanding bathroom vanity with white sink combines style and functionality for your modern bathroom. Crafted from durable manufactured wood, this vanity features an elegant oak and black color scheme that enhances any decor. Its white resin sink provides a chic contrast while ensuring easy maintenance. The design includes convenient doors for storage, making organization effortless. This free-standing vanity is perfect for those looking for a straightforward installation solution. Additionally, it is equipped with sleek black metal handles and drawer pulls that add a touch of sophistication to your space. Transform your bathroom into a stylish retreat with this functional and attractive piece. 34.1-inch h x 23.8-inch w x 18.1-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.