20" Blue and Brown Quatrefoil Wool Throw Pillow With Embroidery

  • Mfr # 529194

  • Zoro # G222810781


product price: $71.49
/ea

Key Features

Style
Transitional
Depth
6 in
Width
20 in
Color
Blue, Brown
Length
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
529194
Zoro #
G222810781
UPC #
-
Country of Origin
India

Dimensions

Depth
6 in
Width
20 in
Length
20 in
Size
20 x 20 in

Details

Style
Transitional
Color
Blue, Brown
Fill Material
Polyfill
Closure Type
Zipper
Pattern
Quatrefoil
Residential/Commerical
Residential
Assembly Required
No Assembly Needed
Item
Accent Throw Pillow
Reversible
No
Type
Pillow Cover and Insert
Material
Wool

Description

Add an air of fashion to your room and rejuvenate the space with this cute and fashionable 20-inch blue and brown quatrefoil wool throw pillow with embroidery. This soft and durable decorative pillow is expertly made of high grade, long lasting wool in a blue and brown coloration. Super soft and built to hold its shape, this polyfill pillow is a great option. For anyone that loves to decorate or accent their space with color and texture. A great decorative accessory for your favorite chair, to accent your sofa, or to use as part of your bed ensemble. 20-inch H x 20-inch W x 6-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.