Skil-Care 751014 20 x 18 in. Gel-Foam Vinyl Cushion with LSI Cover

  • Mfr # 751014
  • Zoro # G404011692
product price: 
$
155.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
751014
Zoro #
G404011692
UPC #
671509328607
Country of Origin
China

Description

An extra wide chair cushion that enjoys all the advantages of gel such as cooling, alternating pressure, relief and redistribution. Water-based gel lowers interface pressure and cools to minimize perspiration. High-density foam prevents bottoming-out. Low-Shear I outer cover reduces skin damaging friction and can be laundered. Vinyl inner cover wipes clean for easy care and prevents urine from entering cushion.

Specifications
  • Size: 20 " x 18"
  • Weight: 8.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews