Shop HOMEROOTS
See all product information
Create Account
20" Blue And Ivory Lumbar Southwestern Throw Pillow Cover
- Mfr # 534086
- Zoro # G622810732
product price:Â
$
71.59
/ea
Key Features
Size
14 x 20 in
Width
20 in
Length
14 in
Closure Type
Zipper
Color
Blue, Ivory
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 534086
- Zoro #
- G622810732
- UPC #
- -
- Country of Origin
- Ecuador
- Item
- Accent Throw Pillow
- Closure Type
- Zipper
- Color
- Blue, Ivory
- Assembly Required
- No Assembly Needed
- Reversible
- Yes
- Pattern
- Southwestern
- Style
- Southwest
- Material
- Acrylic
- Type
- Pillow Cover
- Residential/Commerical
- Residential
Dimensions
- Size
- 14 x 20 in
- Width
- 20 in
- Length
- 14 in
- Depth
- 0.1 in
Description
Add an air of fashion to your room and rejuvenate the space with this cute and fashionable 20-inch blue and ivory lumbar southwestern throw pillow cover. The blue and ivory coloring of the extremely durable and long lasting soft acrylic fiber pillow cover will add dimension and texture to your space. Great to use on its own or mix with other decorations for the perfect look. Decorative throw pillows not only add color and dimension to your space but can be comfy and supportive when you are lounging and cuddling as well. 14-inch h x 20-inch w x 0.1-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.