Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20" Blue Glass Round Table Lamp With White Drum Shade

  • Mfr # 643377

  • Zoro # G122373218


product price: $89.99
/ea
Free Shipping & Returns

Key Features

Height
20 in
Color
Blue/White
Assembly Required
No Assembly Needed
Application Type
Yes
Width
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643377
Zoro #
G122373218
UPC #
-
Country of Origin
China

Dimensions

Height
20 in
Width
11 in
Depth
11 in

Details

Color
Blue/White
Assembly Required
No Assembly Needed
Application Type
Yes
Item
Table Lamp

Description

This 20-inch blue glass round table lamp with white drum shade is the perfect combination of design and function. The lamp is made of sturdy glass and features a blue color. The white drum fabric shade is a great compliment to this lamp. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. It is perfect for virtually any decor. 20.00-inch h x 11.00-inch w x 11.00-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.