Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20" Brown Cotton Throw Pillow With Buttons

  • Mfr # 535249

  • Zoro # G922810715


product price: $40.49
/ea

Key Features

Closure Type
Zipper
Type
Pillow Cover and Insert
Width
20 in
Color
Brown
Size
20 x 20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
535249
Zoro #
G922810715
UPC #
-
Country of Origin
India

Dimensions

Width
20 in
Size
20 x 20 in
Depth
4 in
Length
20 in

Details

Closure Type
Zipper
Type
Pillow Cover and Insert
Color
Brown
Reversible
No
Fill Material
Polyfill
Material
Cotton
Pattern
Solid Color
Residential/Commerical
Residential
Style
Transitional
Item
Accent Throw Pillow
Assembly Required
No Assembly Needed

Description

The 20-inch brown cotton throw pillow with buttons is the perfect decorative accessory for your home. Durable brown cotton has been used to give this pillow a beautiful look that will stand the test of time. Fun and decorative buttons add some high end and hand-crafted textural designer touches. This soft polyfill filled pillow not only is decorative but made to be comfy and cozy all day long. Decorative throw pillows not only add color and dimension to your space but can be comfy and supportive when you are lounging and cuddling as well. Decorative pillows are a great way to change up the look and feel of your space easily and quickly. 20-inch H x 20-inch W x 4-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.