
20" Clear And Silver Crystal Tabletop Contempo Candelabra Candle Holder
Mfr # 590247
Zoro # G822882768
product price: $279.99
/ea
Free Shipping & Returns
Key Features
Width
12.5 in
Material
Crystal
Color
Silver, Clear
Overall Depth
12.5 in
Construction Method
Machine Made
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
590247
Zoro #
G822882768
UPC #
-
Country of Origin
China
Dimensions
Width
12.5 in
Overall Depth
12.5 in
Length
20 in
Details
Material
Crystal
Color
Silver, Clear
Construction Method
Machine Made
Style
Modern
Shape
Taper
Finish Style
No Distressing
Intended Room
Dining Room
Placement Type
Tabletop
Item
Candle Holders
Pattern
Solid Color
Assembly Required
No
Capacity
5
Commercial Use
No
Holder Type
Candelabra
Finish
Glossy
Description
Set the night aglow with help from this gorgeous 20-inch clear and silver crystal tabletop contempo candelabra candle holder. This candleholder is the perfect illuminating design to accent your space in style. A striking centerpiece, this chic candelabra features a contemporary shape and silver tips. 20-inch h x 12.5-inch w x 12.5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.