
20" Clear Gold And Silver Crystal Tabletop Candelabra Candle Holder
Mfr # 590250
Zoro # G422882748
product price: $279.99
/ea
Free Shipping & Returns
Key Features
Finish
Glossy
Construction Method
Machine Made
Capacity
5
Overall Depth
12.5 in
Style
Modern
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
590250
Zoro #
G422882748
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
12.5 in
Length
20 in
Width
12.5 in
Details
Finish
Glossy
Item
Candle Holders
Construction Method
Machine Made
Capacity
5
Style
Modern
Holder Type
Candelabra
Pattern
Solid Color
Placement Type
Tabletop
Color
Gold, Clear, Silver
Intended Room
Dining Room
Commercial Use
No
Finish Style
No Distressing
Assembly Required
No
Shape
Taper
Material
Crystal
Description
Pair this 20-inch gold clear and silver crystal tabletop candelabra candle holder with an assortment of your favorite candlesticks to cast a warm glow over your space. Dress up your home to impress every season with this fabulous candleholder. A striking centerpiece, this chic and sophisticated candelabra features a contemporary shape with silver accents and gold tips. 20-inch h x 12.5-inch w x 12.5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.