
20" Cream And Beige Abstract Cotton Throw Pillow Cover with Texture
Mfr # 608195
Zoro # G822810594
product price: $68.99
/eaKey Features
Pattern
Abstract
Reversible
No
Length
20 in
Depth
0.5 in
Style
Modern
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
608195
Zoro #
G822810594
UPC #
-
Country of Origin
India
Dimensions
Length
20 in
Depth
0.5 in
Size
20 x 20 in
Width
20 in
Details
Pattern
Abstract
Reversible
No
Item
Accent Throw Pillow
Style
Modern
Type
Pillow Cover
Color
Cream, Beige
Residential/Commerical
Residential
Assembly Required
No Assembly Needed
Material
Cotton
Fill Material
Unavailable
Closure Type
Zipper
Description
Bring a bit of fashion and zip to your space with this eye-catching and comfy 20-inch cream and beige abstract cotton throw pillow cover with texture. Durable cream and beige cotton has been used to give this pillow cover a beautiful look that will stand the test of time. Pillow covers are a good idea for anyone that loves to decorate or accent their space with color and texture. Combine with your own fill or insert to add decoration and dimension to your favorite chair, accent your sofa, or to use as part of your bed ensemble. 20.00-inch h x 20.00-inch w x 0.50-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.