Shop HOMEROOTS
See all product information
Create Account
20" Dark Brown Round Wood Framed Accent Mirror
- Mfr # 485114
- Zoro # G622891281
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Set
No
Commercial Use
No
Assembly Required
No Assembly Needed
Pieces Included
1
Material
50% Mango Wood, 25% MDF, 25% Mirror
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 485114
- Zoro #
- G622891281
- UPC #
- -
- Country of Origin
- India
- Set
- No
- Commercial Use
- No
- Assembly Required
- No Assembly Needed
- Pieces Included
- 1
- Material
- 50% Mango Wood, 25% MDF, 25% Mirror
- Color
- Dark Brown
- Mirror Type
- Accent
- Framed
- Yes
- Shape
- Round
- Frame Material
- Solid Wood
- Mount Type
- Wall Mounted
- Lighted
- No
- Orientation
- Vertical
- Item
- Mirrors
Dimensions
- Size
- Small
- Depth
- 2.8 in
- Width
- 19.8 in
- Height
- 19.7 in
Description
Beautify your space with an ornament that's original and unique at the same time with this 20-inch dark brown round wood framed accent mirror. This mirror has a round shape providing the most magnificent reflections of light and color. This mirror makes any room glow with its fantastic frame. Its transitional style making this the perfect versatile accent piece for most any decor. Due to its high quality construction, it will last a lifetime. This unique mirror will look great as part of your existing decor or you can use it as a statement piece anywhere in your home. 19.7-inch H x 19.8-inch W x 2.8-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.