
20" Gold and White Geometric Throw Pillow
Mfr # 529336
Zoro # G022810684
product price: $49.49
/eaKey Features
Pattern
Geometric
Fill Material
Polyfill
Size
20 x 20 in
Length
20 in
Style
Contemporary
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
529336
Zoro #
G022810684
UPC #
-
Country of Origin
India
Dimensions
Size
20 x 20 in
Length
20 in
Width
20 in
Depth
7 in
Details
Pattern
Geometric
Fill Material
Polyfill
Item
Accent Throw Pillow
Style
Contemporary
Assembly Required
No Assembly Needed
Residential/Commerical
Residential
Reversible
No
Type
Pillow Cover and Insert
Closure Type
Zipper
Material
Polyester
Color
Gold, White
Description
Unique and decorative, this comfortable 20-inch gold and white geometric throw pillow will leave a lasting impression. This soft and durable decorative pillow is expertly made of high grade, long lasting polyester in a gold and white coloration. Super soft and built to hold its shape, this polyfill pillow is a great option. Great to use on its own or mix with other decorations for the perfect look. A great decorative accessory for your favorite chair, to accent your sofa, or to use as part of your bed ensemble. 20-inch H x 20-inch W x 7-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.