Zoro Homepage

20" Gold Metal Novelty Table Lamp With White Drum Shade

  • Mfr # 643319

  • Zoro # G022341096


product price: $60.95
/ea

Key Features

Application Type
Yes
Color
Gold/White
Assembly Required
No Assembly Needed
Height
19.5 in
Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643319
Zoro #
G022341096
UPC #
-
Country of Origin
China

Dimensions

Height
19.5 in
Width
7 in
Depth
7 in

Details

Application Type
Yes
Color
Gold/White
Assembly Required
No Assembly Needed
Item
Table Lamp

Description

This 20-inch gold metal novelty table lamp with white drum shade is the perfect combination of design and function. A gorgeous gold metal base brings just the right amount of pizzazz to this fabulous lamp. The white shade has a drum shape and is made of fabric, which makes it a perfect choice. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 19.50-inch h x 7.00-inch w x 7.00-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.