Zoro Homepage

20" Gray Glass Novelty Table Lamp With White Drum Shade

  • Mfr # 643349

  • Zoro # G622360817


product price: $85.99
/ea
Free Shipping & Returns

Key Features

Height
20 in
Depth
11 in
Application Type
Yes
Width
11 in
Assembly Required
No Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643349
Zoro #
G622360817
UPC #
-
Country of Origin
China

Dimensions

Height
20 in
Depth
11 in
Width
11 in

Details

Item
Table Lamp
Application Type
Yes
Assembly Required
No Assembly Needed
Color
Gray/White

Description

This 20-inch gray glass novelty table lamp with white drum shade is a great way to add some brightness to any corner of your home. The base of this lamp is made of gray glass. The white drum fabric shade is finishes this piece off nicely and symmetrically this standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 20.00-inch h x 11.00-inch w x 11.00-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.