Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20" Gunmetal Dark Gray Desk Table Lamp With Half Dome Shade

  • Mfr # 524710

  • Zoro # G122351094


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Partial Assembly Needed
Color
Gunmetal
Width
11 in
Depth
11 in
Height
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524710
Zoro #
G122351094
UPC #
-
Country of Origin
China

Dimensions

Width
11 in
Depth
11 in
Height
20 in

Details

Assembly Required
Partial Assembly Needed
Color
Gunmetal
Item
Table Lamp
Application Type
No

Description

Bring of level of elegance and freshness to your space with this high quality 20-inch gunmetal metal desk table lamp with gunmetal dome shade. The base of this lamp is made of metal finished in a gunmetal tone. The gunmetal dome metal shade is finishes this piece off nicely and symmetrically this desk lamp provides 'task lighting' that will illuminate your working area for reading or writing. High quality design makes this a great lamp for not only lighting, but accenting a room with style. The perfect lamp to create just the right natural and soothing light in your space. 20-inch H x 11-inch W x 11-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.