Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20" Ivory and Brass Marble and Iron Round Cross Legs End Table

  • Mfr # 571198

  • Zoro # G022361919


product price: $752.99
/ea
Free Shipping & Returns

Key Features

Commercial Use
Yes
Tabletop Color
Ivory Brass
Height
20 in
Width
20 in
Length
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
571198
Zoro #
G022361919
UPC #
-
Country of Origin
India

Dimensions

Height
20 in
Width
20 in
Length
20 in

Details

Commercial Use
Yes
Tabletop Color
Ivory Brass
Item
End-Side Table
Assembly Required
Partial Assembly Needed

Description

Optimize your space and add some charm to your room with the 20-inch ivory and brass marble and iron round cross legs end table. The ivory marble top of this table is a nice contrast to the high quality, brass iron of the base. Side tables are a great way to flank your sofa, use as an accent next to your favorite chair, or can even be used bedside. You can also use it as an entryway table to hold your keys. 20-inch h x 20-inch w x 20-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.