
20" Ivory Solid Wood USB Table Lamp With Ivory Drum Shade
Mfr # 530947
Zoro # G822367692
product price: $133.99
/ea
Free Shipping & Returns
Key Features
Height
19.5 in
Depth
12 in
Assembly Required
Partial Assembly Needed
Width
12 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
530947
Zoro #
G822367692
UPC #
-
Country of Origin
China
Dimensions
Height
19.5 in
Depth
12 in
Width
12 in
Details
Item
Table Lamp
Assembly Required
Partial Assembly Needed
Application Type
No
Color
Ivory
Description
This 20-inch ivory solid wood usb table lamp with ivory drum shade is a great way to add some brightness to any corner of your home. The base of this lamp is made of ivory solid wood. Includes a ivory linen, drum shaped shade, making this a fashionable piece that will complement most any interior. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. It is perfect for virtually any decor. 19.5-inch H x 12-inch W x 12-inch D
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.