20" Modern Yellow and Black Flower in Bloom Canvas Wall Art
- Mfr # 398993
- Zoro # G622890635
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Material
Polyester
Set Type
Single Piece Item
Wall Mounting Hardware Included
Yes
Width
16 in
Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 398993
- Zoro #
- G622890635
- UPC #
- -
- Country of Origin
- United States
- Material
- Polyester
- Set Type
- Single Piece Item
- Wall Mounting Hardware Included
- Yes
- Item
- Wall Art
- Shape
- Rectangle
- Assembly Required
- No Assembly Needed
- Number of Pieces Included
- 1
- Subject
- Plants & Flowers
- Commercial Use
- No
- Art Type
- LED/Illuminated
- No
- Primary Art Material
- Canvas
- Color
- Yellow
Dimensions
- Width
- 16 in
- Length
- 20 in
- Depth
- 1.25 in
Description
Bring some sizzle to your space with this eye-catching 20 inches modern yellow and black flower in bloom canvas wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on canvas, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 20 inches H x 16 inches W x 1.25 inches D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.