Lankston Bohemian Natural Rattan Rectangle Accent Wall Mirror
- Mfr # 248-13838-ZORO
- Zoro # G823547369
product price:Â
$
185.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan +Mahogany Wood, Mirrored Glass, Plywood(Backside)
Assembly
Assembled
Style
Bohemian
Shape
Rectangle
Color
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 248-13838-ZORO
- Zoro #
- G823547369
- UPC #
- 193271432752
- Country of Origin
- Indonesia
- Material
- Natural Rattan +Mahogany Wood, Mirrored Glass, Plywood(Backside)
- Assembly
- Assembled
- Style
- Bohemian
- Shape
- Rectangle
- Color
- Natural
- For Use With
- Multiple Rooms
Dimensions
- Height
- 32.3 in
- Length
- 1.2 in
- Width
- 21.7 in
Description
Introduce an element of paradise to your space with the stunning Lankston wall mirror. Made in Indonesia, this bohemian piece consists of a solid mahogany wood frame meticulously wrapped in natural rattan by skilled artisans. Crisp angles and clean lines frame the central mirror with sleek geometric charm while highlighting the rich texture of the woven rattan. The Lankston will arrive fully assembled and is designed to be hung vertically. Exuding a vision of rustic serenity, the Lankston wall mirror gracefully embellishes any space. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.