
20" Natural Rattan Round Drum End Table
Mfr # 632709
Zoro # G222370384
product price: $213.99
/ea
Free Shipping & Returns
Key Features
Height
19.5 in
Width
16.75 in
Depth
16.75 in
Application Type
No
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
632709
Zoro #
G222370384
UPC #
-
Country of Origin
Indonesia
Dimensions
Height
19.5 in
Width
16.75 in
Depth
16.75 in
Details
Application Type
No
Item
End-Side Table
Assembly Required
No Assembly Needed
Description
Show off your exquisite taste with this 20-inch natural rattan round drum end table. This table is made from woven banana leaf rattan in a natural and earthy color throughout the base and top. This good looking handcrafted occasional table also doubles as a backless stool for extra seating. An ideal location for placing your snacks and drinks, and a place to keep your lamp, frames, or other accessories. You can also use it as an entryway table to hold your keys. 19.5-inch h x 16.75-inch w x 16.75-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.