Shop HOMEROOTS
See all product information
Create Account
20" Natural Wood Freestanding Bathroom Vanity
Mfr # 543615
Zoro # G822911925
product price:Â $261.99
/ea
Free Shipping & Returns
Key Features
Length
8.45 in
Width
20.15 in
Height
62.2 in
Material
Manufactured Wood
Finish
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 543615
- Zoro #
- G822911925
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Length
- 8.45 in
- Width
- 20.15 in
- Height
- 62.2 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- Natural
- Includes
- Doors
- Base Color
- Natural
- Countertop Material
- Manufactured Wood
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.