Shop HOMEROOTS
See all product information
Create Account
32" White Wood Freestanding Bathroom Vanity With White Sink And Two Drawers
Mfr # 627376
Zoro # G222907467
product price:Â $1,734.99
/ea
Free Shipping & Returns
Key Features
Length
21.6 in
Width
32 in
Height
24.6 in
Material
Manufactured Wood
Finish
Matt White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 627376
- Zoro #
- G222907467
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 21.6 in
- Width
- 32 in
- Height
- 24.6 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- Matt White
- Countertop Material
- Manufactured Wood
- Base Color
- White
- Color
- White
- Includes
- Sink
Description
The 32-inch white wood freestanding bathroom vanity with white sink and two drawers combines modern design with functionality. Crafted from manufactured wood, this vanity features a stunning white finish that effortlessly enhances any bathroom decor. The durable ceramic sink provides a sleek and stylish centerpiece for your space. With two functional drawers equipped with soft close drawer glides, you can easily store your essentials while keeping a clean look. Chrome handles and drawer pulls made from brass add a touch of elegance, ensuring easy access to all your items. Designed for free-standing installation, this vanity is the perfect blend of style and practicality, making it an ideal choice for contemporary bathrooms. 24.6-inch h x 32-inch w x 21.6-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.